- 5.51 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Overall Width
- 52100 Steel Bearing
- C0 Internal Clearance
features
- RN" in suffix calls out extra capacity
| Self Aligning | Yes |
| Cage Type | Machined |
| Origin | Spherical Thrust |
| Internal Clearance | C0 |
| Rolling Element | Spherical Roller |
| O.D. Type | Straight |
| I.D. | 140 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Material | 52100 Steel |
| Fillet Radius | 2.1 mm |
| Speed (Max) Oil | 1600 rpm |
| Outer Ring Width | 0.79 in, 20 mm |
| Component | Assembly |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Operating Temperature [Min] | -65.2 ˚F |
| Precision Class | P0 |
| Static Load Rating [Max] | 582255 lbf |
| Series | 90 |
| Relubricatable | No |
| Dynamic Load Rating | 167258 lbf |
| Bearing Type | Thrust |
| Enclosure | Unsealed |
| Overall Width | 2.36 in, 60 mm |
| No. of Rows | Single |
| O.D. | 240 mm |
| Limiting Speed - Oil | 1600 rpm |
| Bore Type | Round Bore |
| Static Load Rating | 2490 kN |
| Ring Modification | None |
| Operating Temperature [Max] | 392 ˚F |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Rust Preventative |
| Weight | 24.42 LB |
| EAN or UPC | 605790018237 |

