- 1.5 in Inner Diameter
- 3.25 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cup Width | N/A |
| Precision Class | P0 |
| O.D. Type | Straight |
| Self Aligning | No |
| Component | Inner Ring |
| Relubricatable | No |
| Series | 26800 |
| Dynamic Load Rating | 101 kN |
| O.D. | 3.25 in, 82.55 mm |
| Operating Temperature [Min] | -65.2 ˚F |
| Enclosure | Open |
| Rolling Element | Roller |
| Cone Type | Single Cone |
| Bore Type | Round |
| Cone Width | 1 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Operating Temperature [Max] | 249.8 ˚F |
| Origin | Cones |
| Cage Material | Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| Material | Steel |
| I.D. | 1.5 in, 38.1 mm |
| Static Load Rating | 105 kN |
| Overall Width | 0.94 in, 23.81 mm |
| Cage Type | Riveted |
| No. of Rows | Single |
| Tolerance | Standard |
| Lubricant | Rust Preventative |
| Bearing Material | 52100 Steel |
| Bearing Type | Tapered Roller Bearing |
| Weight | 1.027 LB |
| EAN or UPC | 605790122576 |

