- 1.69 in Inner Diameter
- 3.27 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| O.D. | 3.27 in, 82.93 mm |
| Cup Width | N/A |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| No. of Rows | Single |
| Cage Type | Riveted |
| Bearing Type | Tapered Roller Bearing |
| Speed (Max) Oil | 6300 rpm |
| Series | 25500 |
| Operating Temperature [Max] | 249.8 ˚F |
| Dynamic Load Rating | 96.8 kN |
| I.D. | 1.69 in, 42.88 mm |
| Inner Ring Width | 1 in, 25.4 mm |
| Material | Steel |
| Bearing Material | Case Carburized Steel |
| Cage Material | Steel |
| Enclosure | Open |
| Tolerance | Standard |
| Operating Temperature [Min] | -65.2 ˚F |
| Static Load Rating | 100 kN |
| Lubricant | Rust Preventative |
| Bore Type | Round |
| Component | Inner Ring |
| Relubricatable | No |
| Self Aligning | No |
| Precision Class | P0 |
| Speed (Max) Grease | 4800 rpm |
| Cone Type | Single Cone |
| O.D. Type | Straight |
| Cone Width | 1 in |
| Overall Width | 0.94 in, 23.81 mm |
| Rolling Element | Roller |
| Weight | 0.844 LB |
| EAN or UPC | 605790122149 |

