- Straight Bore Shaker Screen Bearing
- 190 mm ID x 400 mm OD x 132 mm Wide
- Brass / Bronze Cage
- C4 Clearance
| Bearing Type | Shaker Screen Bearing |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 1000 rpm |
| RIC | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Limiting Speed - Oil | 1300 rpm |
| O.D. | 400 mm |
| I.D. | 190 mm |
| Radial Internal Clearance | C4 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
| Fillet Radius | 4 mm |
| Dynamic Load Rating | 249538 lbf |
| Static Load Rating [Max] | 388920 lbf |
| Weight | 200.24 LB |

