- 21000 Series Single Cone
- 3/4" Straight Bore
- 0.8600" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Type | Single Cone |
| Series | 21000 |
| I.D. | 3/4 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Cone Width | 0.86 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Weight | 0.352 LB |
| EAN or UPC | 605790121937 |

