Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

18520

Tapered Roller Bearing Single Cup
Item #102126636
  • 2.88 in Outer Diameter
  • Tapered Roller Bearing
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.88 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Series 18500
Component Outer Ring
Relubricatable No
Operating Temperature [Min] -65.2 ˚F
Operating Temperature [Max] 249.8 ˚F
Self Aligning No
O.D. Type Straight
Cup Type Single Cup
No. of Rows Single
Cage Type Riveted
Bearing Type Tapered Roller Bearing
Material Steel
Lubricant Rust Preventative
O.D. 2.88 in, 73.03 mm
Cage Material Steel
Tolerance Standard
I.D. N/A
Outer Ring Width 0.5 in, 12.7 mm
Cup Width 1/2 in
Origin Cups
Bore Type Round
Housing Fillet Radius [Max] 0.06 in
Bearing Material Case Carburized Steel
Precision Class P0
Cone Width N/A
Overall Width 0.66 in, 16.67 mm
Rolling Element Roller
Enclosure N/A
Weight 0.198 LB
EAN or UPC 605790121845
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison