- 0.94 in Inner Diameter
- 2.24 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round |
| Self Aligning | No |
| Bearing Type | Tapered Roller Bearing |
| O.D. Type | Straight |
| Series | 1700 |
| I.D. | 0.94 in, 23.81 mm |
| Rolling Element | Roller |
| O.D. | 2.24 in, 56.9 mm |
| Dynamic Load Rating | 50 kN |
| Precision Class | P0 |
| Cone Width | 0.781 in |
| Lubricant | Rust Preventative |
| Inner Ring Width | 0.78 in, 19.84 mm |
| Cup Width | N/A |
| Enclosure | Open |
| Speed (Max) Oil | 10000 rpm |
| Speed (Max) Grease | 7600 rpm |
| Tolerance | Standard |
| No. of Rows | Single |
| Operating Temperature [Min] | -65.2 ˚F |
| Overall Width | 0.76 in, 19.37 mm |
| Component | Inner Ring |
| Cage Material | Steel |
| Bearing Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Cage Type | Riveted |
| Static Load Rating | 43.1 kN |
| Origin | Cones |
| Operating Temperature [Max] | 249.8 ˚F |
| Relubricatable | No |
| Material | Steel |
| Weight | 0.311 LB |
| EAN or UPC | 605790121821 |

