Skip to content Skip to navigation menu
Steel 7.87 in ID Deep Groove Ball Bearing

16040FY

Steel 7.87 in ID Deep Groove Ball Bearing
Item #113569725
  • 7.87 in Inner Diameter
  • 12.2 in Outer Diameter
  • Deep Groove Bearing
  • 1.34 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 7.87 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.87 in Inner Diameter
  • 12.2 in Outer Diameter
  • Deep Groove Bearing
  • 1.34 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
Relubricatable No
O.D. 12.2 in, 310 mm
Rolling Element Material High Carbon Chromium Bearing Steel
Speed (Max) Grease 1900 rpm
Series 16000
Fillet Radius 0.08 in, 2 mm
Internal Clearance C0
Speed (Max) Oil 2300 rpm
Cage Type Machined
Lubricant Rust Preventative
Rows of Balls Single
Enclosure Open
Component Assembly
Precision Class Class 0
Static Load Rating 180 kN
Cage Material Brass
Bearing Type Deep Groove
Overall Width 1.34 in, 34 mm
Bearing Material Steel
I.D. 7.87 in, 200 mm
Operating Temperature [Max] 248 ˚F
Operating Temperature [Min] -22 ˚F
Bore Type Round
O.D. Type Straight
Self Aligning No
Dynamic Load Rating 201 kN
Rolling Element Ball
Weight 22.25 LB
EAN or UPC 605790369209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison