Skip to content Skip to navigation menu
Steel 6.3 in ID Deep Groove Ball Bearing

16032FY

Steel 6.3 in ID Deep Groove Ball Bearing
Item #113569721
  • 6.3 in Inner Diameter
  • 9.45 in Outer Diameter
  • Deep Groove Bearing
  • 0.98 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 6.3 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.3 in Inner Diameter
  • 9.45 in Outer Diameter
  • Deep Groove Bearing
  • 0.98 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
Bearing Type Deep Groove
Speed (Max) Oil 3100 rpm
Relubricatable No
Operating Temperature [Min] -22 ˚F
Static Load Rating 108 kN
Rows of Balls Single
Rolling Element Ball
O.D. 9.45 in, 240 mm
Internal Clearance C0
Overall Width 0.98 in, 25 mm
Rolling Element Material High Carbon Chromium Bearing Steel
Series 16000
Operating Temperature [Max] 248 ˚F
Bearing Material Steel
Precision Class Class 0
Enclosure Open
Fillet Radius 0.06 in, 1.5 mm
Cage Type Machined
Lubricant Rust Preventative
Cage Material Brass
I.D. 6.3 in, 160 mm
Self Aligning No
Component Assembly
Dynamic Load Rating 124 kN
O.D. Type Straight
Bore Type Round
Speed (Max) Grease 2600 rpm
Weight 9.36 LB
EAN or UPC 605790368349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison