- 15000 Series Single Cone
- 1.0300" Straight Bore
- 0.7850" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Series | 15000 |
| Shaft Fillet Radius [Max] | 0.030 in |
| I.D. | 1.03 in |
| Enclosure | Open |
| Cone Width | 0.785 in |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Cup Width | N/A |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Origin | Cones |
| Weight | 0.46 LB |
| EAN or UPC | 605790121395 |

