- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- Self-Aligning Bearing
- 1.3 in Overall Width
- Double Rowss
features
- Best used for moderate to low radial load and low speed applications that have dynamic misalignment
- Capable of 2.5 (1200) to 3.0 (1300) degrees of misalignment in either direction
- Spherical roller path on outer ring allows from some misalignment and minor shaft deflection
- Made from premium high carbon, high chromium steel
| Cage Type | Riveted |
| Speed (Max) Oil | 5200 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Bore Type | Tapered |
| O.D. | 5.51 in, 140 mm |
| Self Aligning | Yes |
| Cage Material | Steel |
| Rows of Balls | Double |
| Fillet Radius | 0.08 in, 2 mm |
| Internal Clearance | C3 |
| Retainer Type | Riveted |
| Retainer Material | Steel |
| Dynamic Load Rating | 61.7 kN |
| Enclosure | Open |
| Overall Width | 1.3 in, 33 mm |
| Relubricatable | No |
| Rolling Element | Ball |
| Component | Assembly |
| Static Load Rating | 22.9 kN |
| Lubricant | Rust Preventative |
| Speed (Max) Grease | 4300 rpm |
| O.D. Type | Straight |
| Bearing Type | Self-Aligning |
| Operating Temperature [Max] | 248 ˚F |
| I.D. | 2.56 in, 65 mm |
| Series | 1300 |
| Precision Class | Class 0 |
| Weight | 5.3 LB |
| EAN or UPC | 605790001918 |

