- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- Self-Aligning Bearing
- 0.71 in Overall Width
- Double Rowss
features
- Best used for moderate to low radial load and low speed applications that have dynamic misalignment
- Capable of 2.5 (1200) to 3.0 (1300) degrees of misalignment in either direction
- Spherical roller path on outer ring allows from some misalignment and minor shaft deflection
- Made from premium high carbon, high chromium steel
| Bearing Type | Self-Aligning |
| Enclosure | Open |
| O.D. | 3.15 in, 80 mm |
| Operating Temperature [Max] | 248 ˚F |
| Speed (Max) Oil | 9200 rpm |
| Series | 1200 |
| Dynamic Load Rating | 19.2 kN |
| Operating Temperature [Min] | -22 ˚F |
| Retainer Material | Steel |
| Cage Material | Steel |
| Overall Width | 0.71 in, 18 mm |
| Cage Type | Riveted |
| Lubricant | Rust Preventative |
| Static Load Rating | 6.5 kN |
| Precision Class | Class 0 |
| Self Aligning | Yes |
| Rolling Element | Ball |
| I.D. | 1.57 in, 40 mm |
| O.D. Type | Straight |
| Retainer Type | Riveted |
| Rows of Balls | Double |
| Relubricatable | No |
| Component | Assembly |
| Bore Type | Tapered |
| Internal Clearance | C3 |
| Speed (Max) Grease | 7500 rpm |
| Fillet Radius | 0.04 in, 1 mm |
| Weight | 0.9 LB |
| EAN or UPC | 605790369704 |

