- 7F Coupling Size
- 6.75" Bore Flex Hub
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
| Length Through Bore | 8.6875 in |
| Material | Steel |
| Torque Rating | 1.16e+006 in lb |
| HP @ RPM | 1840 hp @ 100 rpm |
| Hub Dia. | 10 5/16 in |
| Coupling Size | 7F |
| RPM [Max] | 3000 rpm |
| Weight | 256.149 LB |

