- 6W
- 18" Outside Diameter
- Exposed Bolt
- Standard Sleeve
- Proprietary Soft Seal Type
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
| Seal Type | Proprietary Soft Seal |
| Torque Rating | 693000 in lb |
| RPM [Max] | 2500 rpm |
| Flange Type | Exposed Bolt |
| Bolt Holes | 14 |
| Coupling Size | 6W |
| Size of Bolts | 7/8 x 3 1/4 |
| Type | Standard Sleeve |
| Bolt Circle Dia. | 15 3/4 in |
| HP @ RPM | 1100 hp @ 100 rpm |
| Weight | 0.01 LB |
| EAN or UPC | 662384498202 |

