- Size 5W Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 6 3/4"
| RPM [Max] | 2900 rpm |
| Material | Steel |
| Coupling Size | 5W |
| Hub Dia. | 9 1/2 in |
| Length Through Bore | 6.125 in |
| HP @ RPM | 700 hp @ 100 rpm |
| Torque Rating [Max] | 410000 in lb |
| Bore Dia. [Max] | 6 3/4 in |
| Input Bore Range | 1/2" to 6 3/4" |
| Bore Dia. [Min] | 1/2 in |
| Weight | 119.05 LB |
| EAN or UPC | 662384498738 |

