- 5F Coupling Size
- 4.375" Bore Flex Hub
applications
- Motors
- Pumps
- Runout tables
- Gearboxes
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
- Precision-drilled flange bolt holes
- Exposed bolt flanges are standard
- Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Torque Rating | 441000 in lb |
| Coupling Size | 5F |
| Material | Steel |
| Length Through Bore | 6.03125 in |
| HP @ RPM | 700 hp @ 100 rpm |
| RPM [Max] | 4300 rpm |
| Hub Dia. | 7 5/16 in |
| Weight | 96.0 LB |

