
- 5F
- 5H or 5W Coupling Size
- Exposed Bolt Vertical/Slide Fastener Set
Coupling Size | 5F, 5H, 5W |
Type | Vertical/Slide Fastener Set |
Flange Type | Exposed Bolt |
Weight | 8.72 LB |
EAN or UPC | 662384270112 |

Coupling Size | 5F, 5H, 5W |
Type | Vertical/Slide Fastener Set |
Flange Type | Exposed Bolt |
Weight | 8.72 LB |
EAN or UPC | 662384270112 |