Skip to content Skip to navigation menu
Kop Flex, Inc.404KD10SHUB

404KD10SHUB

Carbon Steel Size 404 KD10 Style Rough Bore 5.19 in Standard Hub Disc Coupling Hub
Item #101073680
  • 4.75 in Bore Diameter
  • 5.19 in Overall Length
  • 404 Coupling Size
  • Standard Hub
Kop Flex, Inc.404KD10SHUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.75 in Bore Diameter
  • 5.19 in Overall Length
  • 404 Coupling Size
  • Standard Hub

features

  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
Weight 63.0 LB
EAN or UPC 662384141306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison