
- 4 1/2W
- 13 5/8" Outside Diameter
- Exposed Bolt
- Standard Sleeve
- Proprietary Soft Seal Type
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
Bolt Holes | 10 |
Size of Bolts | 3/4 x 3 3/8 |
Torque Rating | 300000 in lb |
Coupling Size | 4 1/2W |
Flange Type | Exposed Bolt |
Type | Standard Sleeve |
HP @ RPM | 480 hp @ 100 rpm |
Seal Type | Proprietary Soft Seal |
Bolt Circle Dia. | 12 in |
RPM [Max] | 3200 rpm |
Weight | 41.78 LB |
EAN or UPC | 662384498172 |
