- Size 3W Coupling Flex Hub
- Bored for Mill Motor Frame 14
| Torque Rating [Max] | 94500 in lb |
| RPM [Max] | 4300 rpm |
| Coupling Size | 3W |
| Mill Motor Size | 814 |
| Length Through Bore | 3.59375 in |
| Hub Dia. | 5 5/8 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Material | Steel |
| Weight | 30.4 LB |
| Torque Rating [Max] | 94500 in lb |
| RPM [Max] | 4300 rpm |
| Coupling Size | 3W |
| Mill Motor Size | 814 |
| Length Through Bore | 3.59375 in |
| Hub Dia. | 5 5/8 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Material | Steel |
| Weight | 30.4 LB |