- 3F Coupling Size
- 2.9305" Bore Flex Hub
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
- Precision-drilled flange bolt holes
- Exposed bolt flanges are standard
- Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Material | Steel |
| Hub Dia. | 4 1/4 in |
| Torque Rating | 101000 in lb |
| Length Through Bore | 3.59375 in |
| Coupling Size | 3F |
| RPM [Max] | 6800 rpm |
| HP @ RPM | 160 hp @ 100 rpm |
| Weight | 20.0 LB |

