- 3F
- 3H or 3W Coupling Size
- Exposed Bolt Vertical/Slide Fastener Set
| Coupling Size | 3F, 3H, 3W |
| Flange Type | Exposed Bolt |
| Type | Vertical/Slide Fastener Set |
| Weight | 3.04 LB |
| EAN or UPC | 662384270075 |
| Coupling Size | 3F, 3H, 3W |
| Flange Type | Exposed Bolt |
| Type | Vertical/Slide Fastener Set |
| Weight | 3.04 LB |
| EAN or UPC | 662384270075 |