- 3 1/2W
- 11" Outside Diameter
- Exposed Bolt
- Slide Sleeve
- Proprietary Soft Seal Type
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
| RPM [Max] | 3900 rpm |
| Torque Rating | 145000 in lb |
| Type | Slide Sleeve |
| Bolt Holes | 8 |
| Flange Type | Exposed Bolt |
| Coupling Size | 3 1/2W |
| Bolt Circle Dia. | 9 1/2 in |
| Size of Bolts | 3/4 x 3 3/8 |
| Seal Type | Proprietary Soft Seal |
| HP @ RPM | 230 hp @ 100 rpm |
| Weight | 22.0 LB |
| EAN or UPC | 662384499971 |

