Skip to content Skip to navigation menu
Kop Flex, Inc.3 1/2H FHUBX3

3 1/2H FHUBX3

Series H Gear Couplings
Item #102156912
  • 3 1/2H Coupling Size
  • 3" Bore Flex Hub
Kop Flex, Inc.3 1/2H FHUBX3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2H Coupling Size
  • 3" Bore Flex Hub

features

  • O-ring style seal
  • Shrouded or exposed bolt sleeves
  • Reversible hubs
  • Maximum bore up to 43.5" (1.1 m)
  • Maximum torque up to 284,000,000 in lb (32,100 kN-m)
  • ABS and DNV approved designs
  • Sizes 1 through 30 available
  • Many types available: Mill Motor, Slide, Shear Pin, Floating Shaft, Limited End Float, Electrically insulated, Alloy steel and other custom design styles
Hub Dia. 5 in
HP @ RPM 235 hp @ 100 rpm
Material Steel
Torque Rating 148000 in lb
Coupling Size 3 1/2H
Length Through Bore 4.1875 in
RPM [Max] 6000 rpm
Weight 39.2 LB
EAN or UPC 662384019902
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison