- 3 1/2F
- 11" Outside Diameter
- Exposed Bolt
- Medium Slide Sleeve
- Integral All Metal End Ring Seal Type
applications
- Gearboxes
- Pumps
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
- Motors
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
| Flange Type | Exposed Bolt |
| Bolt Circle Dia. | 9 1/2 in |
| Coupling Size | 3 1/2F |
| Seal Type | Integral All Metal End Ring |
| RPM [Max] | 6000 rpm |
| Bolt Holes | 8 |
| Torque Rating | 148000 in lb |
| Size of Bolts | 3/4 x 3 3/8 |
| Type | Medium Slide Sleeve |
| HP @ RPM | 235 hp @ 100 rpm |
| Weight | 0.002 LB |
| EAN or UPC | 662384997088 |

