- 2H Coupling Size
- 1.375" Bore Flex Hub
features
- O-ring style seal
- Shrouded or exposed bolt sleeves
- Reversible hubs
- Maximum bore up to 43.5" (1.1 m)
- Maximum torque up to 284,000,000 in lb (32,100 kN-m)
- ABS and DNV approved designs
- Sizes 1 through 30 available
- Many types available: Mill Motor, Slide, Shear Pin, Floating Shaft, Limited End Float, Electrically insulated, Alloy steel and other custom design styles
| Torque Rating | 31500 in lb |
| HP @ RPM | 50 hp @ 100 rpm |
| Coupling Size | 2H |
| Hub Dia. | 4 in |
| Material | Steel |
| Length Through Bore | 2.4375 in |
| RPM [Max] | 9300 rpm |
| Weight | 8.92 LB |
| EAN or UPC | 662384019445 |

