- 2F
- 2H or 2W Coupling Size
- Exposed Bolt Vertical/Slide Fastener Set
| Coupling Size | 2F, 2H, 2W |
| Flange Type | Exposed Bolt |
| Type | Vertical/Slide Fastener Set |
| Weight | 1.28 LB |
| EAN or UPC | 662384270051 |
| Coupling Size | 2F, 2H, 2W |
| Flange Type | Exposed Bolt |
| Type | Vertical/Slide Fastener Set |
| Weight | 1.28 LB |
| EAN or UPC | 662384270051 |