- 2B Coupling Size
- 1.625" Bore Flex Hub
applications
- Can be used to directly connect any two shaft ends from 1/2" to over 4" in diameter on centrifugal pumps, small compressors, blowers, conveyor drives, fan drives, and all other similiar medium-duty, moderate-speed applications
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Designed for 1/2° static angular misalignment per flex half
- Each sleeve has a Type UD lube plug permitting assembly at 180° apart to facilitate lubrication
- Precision-drilled flange bolt holes
- Sleeve teeth are flushed against the inside wall of the end ring
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Coupling Size | 2B |
| Length Through Bore | 2.09375 in |
| Torque Rating | 23000 in lb |
| Material | Steel |
| HP @ RPM | 36.5 hp @ 100 rpm |
| RPM [Max] | 9300 rpm |
| Hub Dia. | 2 7/8 in |
| Weight | 7.0 LB |

