Skip to content Skip to navigation menu
Kop Flex, Inc.254KD20LHUB

254KD20LHUB

Carbon Steel Size 254 KD20 Style Rough Bore 4.25 in Long Hub Disc Coupling Hub
Item #100816373
  • 4 in Bore Diameter
  • 4.25 in Overall Length
  • 254 Coupling Size
  • Long Hub
Kop Flex, Inc.254KD20LHUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Bore Diameter
  • 4.25 in Overall Length
  • 254 Coupling Size
  • Long Hub

features

  • Long Hub componenet for Spacer coupling with factory-assembled center section for easy assembly.
  • Specifically engineered to meet API 610 specifications.
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Weight 33.12 LB
EAN or UPC 662384144130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison