Skip to content Skip to navigation menu
Kop Flex, Inc.204KD20LS1200F

204KD20LS1200F

Carbon Steel 204 Size KD20 Style 17.87 in Finished Bore Disc Coupling
Item #110415684
  • 6.62 in Outer Diameter
  • 17.87 in Overall Length
  • 3.25 in Bore Diameter
Kop Flex, Inc.204KD20LS1200F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.62 in Outer Diameter
  • 17.87 in Overall Length
  • 3.25 in Bore Diameter

features

  • Spacer coupling with factory-assembled center section for easy assembly.
  • Specifically engineered to meet API 610 specifications.
  • HT (High Torque) disc packs for medium and heavy duty applications.
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Weight 62.376 LB
EAN or UPC 662384014365
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison