Kop Flex, Inc.
2 HG FHUB FB
Series H Plus Finished Bore Exposed Bolt Flex Hub Gear Coupling
Item #120026686
| Bore Size [Max] | 2.88 in |
| RPM | 5600 rpm |
| Bolt Type | Exposed |
| Material | Medium Carbon Steel |
| Bore Type | Finished |
| Hub Dia. | 4.14 in |
| O.D. | 4.14 in |
| Configuration | Flex |
| Series | H Plus |
| Torque Rating | 4270.83 Nm, 37800 in-lb |
| Inch/Metric | Inch |
| Length Through Bore | 2.44 in, 61.98 mm |
| Included | Flex Hub |
| Sleeve Type | Flanged |
| Coupling Size | 2 |
| Component Type | Flex |
| Weight | 0.0 LB |
| EAN or UPC | 662384007961 |
