
- 1W
- 4 9/16" Outside Diameter
- Exposed Bolt
- Standard Sleeve
- Proprietary Soft Seal Type
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
HP @ RPM | 10 hp @ 100 rpm |
Flange Type | Exposed Bolt |
RPM [Max] | 10000 rpm |
Bolt Circle Dia. | 3 3/4 in |
Coupling Size | 1W |
Seal Type | Proprietary Soft Seal |
Type | Standard Sleeve |
Bolt Holes | 6 |
Size of Bolts | 1/4 x 1 1/2 |
Torque Rating | 6300 in lb |
Weight | 2.22 LB |
EAN or UPC | 662384498103 |
