Skip to content Skip to navigation menu
Kop Flex, Inc.153KD21SHUB

153KD21SHUB

Carbon Steel Size 153 KD21 Style Rough Bore 1.94 in Standard Hub Disc Coupling Hub
Item #101073727
  • 2.5 in Bore Diameter
  • 1.94 in Overall Length
  • 153 Coupling Size
  • Standard Hub
Kop Flex, Inc.153KD21SHUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 in Bore Diameter
  • 1.94 in Overall Length
  • 153 Coupling Size
  • Standard Hub

features

  • Standard Hub for Spacer coupling with economical 3-component design.
  • Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
Weight 6.98 LB
EAN or UPC 662384141115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison