- Size 1060T Coupling Cover and Grid, Aluminum, Horizontal Split
| Cover Style | Horizontal Split |
| Coupling Size | 1060T |
| Cover Material | Aluminum |
| Material | Aluminum |
| RPM [Max] | 4350 rpm |
| Outside Dia. | 5.9375 in |
| Weight | 3.798 LB |
| EAN or UPC | 662384782745 |
| Cover Style | Horizontal Split |
| Coupling Size | 1060T |
| Cover Material | Aluminum |
| Material | Aluminum |
| RPM [Max] | 4350 rpm |
| Outside Dia. | 5.9375 in |
| Weight | 3.798 LB |
| EAN or UPC | 662384782745 |