Skip to content Skip to navigation menu
Kop Flex, Inc.103KD21LL350

103KD21LL350

Carbon Steel KD21 Style Size 103 Rough Bore Disc Coupling
Item #105161661
  • 1.75 in Bore Diameter
  • 3.94 in Outer Diameter
  • 7.38 in Overall Length
Kop Flex, Inc.103KD21LL350
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 in Bore Diameter
  • 3.94 in Outer Diameter
  • 7.38 in Overall Length

features

  • Spacer coupling with economical 3-component design.
  • Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
  • HT (High Torque) disc packs for medium and heavy duty applications.
  • Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
Weight 10.936 LB
EAN or UPC 662384012620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison