- 1 1/2W Coupling Size
- 1.9375" Bore Flex Hub
features
- Unique tooth form uses a 40° pressure angle and distributes the load over a larger area than couplings which use a 20° pressure angle
- Quality exposed fasteners consist of SAE grade 5 bolts with hex nuts and lock washers
- Clear rust inhibitive and corrosion-resistant finish protects coupling in normal industrial environments
- Sizes 1 through 7 compensate for up to ± 1 1/2° static angular misalignment per gear mesh
- Optional pilot rings provide positive register between identical halves (eliminates selective assembly required in male, female sleeves)
| Length Through Bore | 2.0625 in |
| Torque Rating | 15100 in lb |
| Hub Dia. | 3 1/8 in |
| Coupling Size | 1 1/2W |
| Material | Steel |
| HP @ RPM | 24 hp @ 100 rpm |
| RPM [Max] | 7400 rpm |
| Weight | 5.0 LB |

