- 1 1/2F
- 6" Outside Diameter
- Shrouded Bolt
- Standard Sleeve
- Integral All Metal End Ring Seal Type
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- All-metal end ring eliminates the need for any type of perishable lube seal
- Sleeve teeth are flushed against the inside wall of the end ring
- Designed for ± 1/2° static misalignment per half coupling
| Size of Bolts | 3/8 x 1 |
| RPM [Max] | 12000 rpm |
| Bolt Circle Dia. | 4 13/16 in |
| HP @ RPM | 27 hp @ 100 rpm |
| Type | Standard Sleeve |
| Torque Rating | 17000 in lb |
| Seal Type | Integral All Metal End Ring |
| Flange Type | Shrouded Bolt |
| Bolt Holes | 8 |
| Coupling Size | 1 1/2F |
| Weight | 5.0 LB |
| EAN or UPC | 662384115109 |

