- 1 1/2F Coupling Size
- 1.125" Bore Flex Hub
applications
- Motors
- Pumps
- Gearboxes
- Runout tables
- Overhead cranes
- Main drives
- Refiners
- Rolling mills
- Barkers
features
- Sleeve teeth are flushed against the inside wall of the end ring
- All-metal end ring eliminates the need for any type of perishable lube seal
- Designed for ± 1/2° static misalignment per half coupling
- Precision-drilled flange bolt holes
- Exposed bolt flanges are standard
- Shrouded-bolt flanges can be supplied through size 5 (size #5 1/2 and larger couplings are only available with exposed-bolt flanges)
- Tight tolerance, grade 5 flange bolts to ensure a long-lasting flange-to-flange and fastener fit
| Coupling Size | 1 1/2F |
| Material | Steel |
| Hub Dia. | 2 3/16 in |
| Length Through Bore | 1.9375 in |
| HP @ RPM | 27 hp @ 100 rpm |
| Torque Rating | 17000 in lb |
| RPM [Max] | 12000 rpm |
| Weight | 3.08 LB |
| EAN or UPC | 662384164046 |

