- Slotted Tip Type
- 1/4 in Tip Size
- 7 3/4 in Overall Length
| Overall Length | 7 3/4 in |
| Shank Length | 4 in |
| Tip Type | Slotted Tip |
| Family Name | Slotted Tip Screwdriver |
| Tip Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321085 |
| Overall Length | 7 3/4 in |
| Shank Length | 4 in |
| Tip Type | Slotted Tip |
| Family Name | Slotted Tip Screwdriver |
| Tip Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321085 |