- Phillips Tip Type
- 5 in Overall Length
| Tip Type | Phillips Tip |
| Family Name | Phillips Tip Screwdriver |
| Overall Length | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321023 |
| Tip Type | Phillips Tip |
| Family Name | Phillips Tip Screwdriver |
| Overall Length | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644321023 |