- New England, Round-Nose Type
- 9 1/2 in Overall Length
| Jaw Length | 1 19/32 in |
| Knife Length | 25/32 in |
| Jaw Width | 1 1/4 in |
| Material | Custom, US-Made Tool Steel |
| Handle Color | Light Red |
| Jaw Type | Cross Hatched Knurled |
| Overall Length | 9 1/2 in |
| Jaw Thickness | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644700521 |

