- Diagonal-Cutting Type
- 5 in Overall Length
| Handle Color | Red |
| Overall Length | 5 in |
| Application | For Confined Areas |
| Weight | 0.13 LB |
| EAN or UPC | 92644720802 |
| Handle Color | Red |
| Overall Length | 5 in |
| Application | For Confined Areas |
| Weight | 0.13 LB |
| EAN or UPC | 92644720802 |