- Diagonal-Cutting Type
- 4 1/4 in Overall Length
| Handle Color | Royal Blue |
| Jaw Width | 7/16 in |
| Jaw Thickness | 1/4 in |
| Jaw Length | 1/2 in |
| Jaw Type | Short |
| Overall Length | 4 1/4 in |
| Application | For Confined Areas |
| Material | Custom, US-Made Tool Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644722509 |

