- End-Cutting Type
- 8 1/2 in Overall Length
| Jaw Width | 1 3/16 in |
| Jaw Thickness | 19/32 in |
| Overall Length | 8 1/2 in |
| Jaw Length | 3/8 in |
| Handle Color | Red |
| Knife Length | 1 3/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 92644720468 |
| Jaw Width | 1 3/16 in |
| Jaw Thickness | 19/32 in |
| Overall Length | 8 1/2 in |
| Jaw Length | 3/8 in |
| Handle Color | Red |
| Knife Length | 1 3/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 92644720468 |