- Long-Nose Type
- 6 in Overall Length
| Handle Color | Yellow |
| Jaw Length | 1 1/4 in |
| Jaw Thickness | 3/8 in |
| Jaw Width | 11/16 in |
| Overall Length | 6 in |
| Point Thickness | 1/16 x 3/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644710988 |
| Handle Color | Yellow |
| Jaw Length | 1 1/4 in |
| Jaw Thickness | 3/8 in |
| Jaw Width | 11/16 in |
| Overall Length | 6 in |
| Point Thickness | 1/16 x 3/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644710988 |