- Long-Nose, Side-Cutting Type
- 6 5/8 in Overall Length
| Material | Custom, US-Made Tool Steel |
| Jaw Width | 11/16 in |
| Overall Length | 6 5/8 in |
| Knife Length | 1/2 in |
| Handle Color | Yellow |
| Jaw Length | 1 7/8 in |
| Jaw Thickness | 3/8 in |
| Jaw Type | Knurled |
| Application | For Confined Areas |
| Point Thickness | 3/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644710186 |

