- New England Nose, Side-Cutting Type
- 7 7/16 in Overall Length
| Handle Color | Dark Blue |
| Jaw Length | 1 9/32 in |
| Jaw Type | Cross Hatched Knurled |
| Material | Custom, US-Made Tool Steel |
| Knife Length | 5/8 in |
| Overall Length | 7 7/16 in |
| Jaw Width | 1 1/16 in |
| Jaw Thickness | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644700088 |

