- New England Nose, Side-Cutting Type
- 8 11/16 in Overall Length
| Jaw Thickness | 5/8 in |
| Jaw Width | 1 7/64 in |
| Application | Cuts ACSR, Screws, Nails and Most Hardened Wire |
| Material | Custom, US-Made Tool Steel |
| Knife Length | 3/4 in |
| Handle Color | Royal Blue |
| Jaw Length | 1 7/16 in |
| Overall Length | 8 11/16 in |
| Jaw Type | Cross Hatched Knurled |
| Weight | 0.0 LB |
| EAN or UPC | 92644700798 |

