- Cabinet Tip Type
- 3/16 in Tip Size
- 9 5/8 in Overall Length
| Finish | Nickel Chrome Plated |
| Tip Type | Cabinet Tip |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Material | Precision Forged |
| Handle Color | Tough Amber |
| Tip Size | 3/16 in |
| Family Name | Cabinet Tip Round Screwdriver |
| Shank Type | Round |
| Shank Length | 6 in |
| Overall Length | 9 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 92644320262 |

