- Cabinet Tip Type
- 1/8 in Tip Size
- 7 in Overall Length
| Overall Length | 7 in |
| Handle Color | Tough Amber |
| Shank Length | 4 in |
| Family Name | Cabinet Tip Round Screwdriver |
| Tip Size | 1/8 in |
| Finish | Nickel Chrome Plated |
| Material | Precision Forged |
| Standard | Meets or Exceeds ASME/ANSI Specifications |
| Tip Type | Cabinet Tip |
| Shank Type | Round |
| Weight | 0.0 LB |
| EAN or UPC | 92644320156 |

